Motion
NS820-25T 1-1/4IN 1KW1SS PA GR

REXNORD INC
NS820-25T 1-1/4IN 1KW1SS PA GR

Flat Top Conveyor Chain Sprocket - 25 Teeth, 1-1/4 in Bore Dia., Thermoplastic Elastomer Material
Mi Item #05021587
MFR #NS820-25T 1-1/4IN 1KW1SS PA GR
Price$158.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
NS820-25T 1-1/4IN 1KW1SS PA GR

Flat Top Conveyor Chain Sprocket - 25 Teeth, 1-1/4 in Bore Dia., Thermoplastic Elastomer Material
Mi Item #05021587
MFR #NS820-25T 1-1/4IN 1KW1SS PA GR

Mfr description
614-61-3 NS820-25T 1-1/4 KWSS GR
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$158.52/each

Specifications

Dimensions

  • Bore Diameter
    1-1/4 in
  • Length Through Bore
    50.8 mm
  • Outside Diameter
    154.2 mm
  • Pitch
    153.21 mm
  • Pitch Diameter  
    6.0320 in
  • Storage Dimension Height
    3.0000 in
  • Storage Dimension Length
    7.0000 in
  • Storage Dimension Width
    7.0000 in
  • Weight
    1.00 lbs

Details

  • Bore Type
    Shaft-Ready
  • Hub Type
    Flat
  • Number Of Strands Across
    2
  • Number Of Teeth  
    25
  • Sprocket Material
    Thermoplastic Elastomer
  • Sprocket Type
    Molded Split Sprocket
  • UPC_NO
    698210111250
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)