Motion
NS820-23T 30MM 1KW PA

REXNORD INC
NS820-23T 30MM 1KW PA

Flat Top Conveyor Chain Sprocket - Molded Split Sprocket, 23 Teeth, 30 mm Bore Dia., 5.5590 in Pitch Dia., PA Material
Mi Item #05021594
MFR #NS820-23T 30MM 1KW PA
Price$161.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
NS820-23T 30MM 1KW PA

Flat Top Conveyor Chain Sprocket - Molded Split Sprocket, 23 Teeth, 30 mm Bore Dia., 5.5590 in Pitch Dia., PA Material
Mi Item #05021594
MFR #NS820-23T 30MM 1KW PA

Mfr description
614-39-30 NS820-23T 30MM KW
  • 820 Series Molded Split Sprocket with 23Teeth and a 30mm Round Shaft-ready Bore with 1 Keyway and No Setscrews in PA material
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$161.88/each

Specifications

Dimensions

  • Bore Diameter
    30 mm
  • Length Through Bore
    50.8 mm
  • Outside Diameter
    142 mm
  • Pitch
    141.22 mm
  • Pitch Diameter  
    5.5590 in
  • Weight
    1.00 lbs

Details

  • Bore Type
    Shaft-Ready
  • Chain / Sprocket Type
    Molded Split Sprocket
  • Chain Number
    NS820
  • Flange Material
    Thermoplastic
  • Hub Material
    Thermoplastic
  • Hub Type
    Flat
  • Material
    Nylon
  • Number Of Keyways
    1
  • Number Of Strands Across
    2
  • Number Of Teeth  
    23
  • Sprocket Material
    PA
  • Sprocket Type
    Molded Split Sprocket
  • UPC_NO
    698210871390
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)