Motion
NS820-21T 1IN 1KW1SS PA GR

REXNORD INC
NS820-21T 1IN 1KW1SS PA GR

Flat Top Conveyor Chain Sprocket - Machined Non-Split Sprocket, 21 Teeth, 1 in Bore Dia., 5.0313 in Pitch Dia., Thermoplastic Elastomer Material
MI ITEM #05021631
MFR #NS820-21T 1IN 1KW1SS PA GR
Price$225.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
NS820-21T 1IN 1KW1SS PA GR

Flat Top Conveyor Chain Sprocket - Machined Non-Split Sprocket, 21 Teeth, 1 in Bore Dia., 5.0313 in Pitch Dia., Thermoplastic Elastomer Material
MI ITEM #05021631
MFR #NS820-21T 1IN 1KW1SS PA GR

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$225.06/each

Specifications

Dimensions

  • Bore Diameter
    1 in
  • Length Through Bore
    50.8 mm
  • Outside Diameter
    130 mm
  • Pitch
    129.26 mm
  • Pitch Diameter  
    5.0313 in
  • Storage Dimension Height
    3.0000 in
  • Storage Dimension Length
    7.0000 in
  • Storage Dimension Width
    7.0000 in
  • Weight
    1.00 lbs

Details

  • Bore Type
    Shaft-Ready
  • Flange Material
    Thermoplastic
  • Hub Material
    Thermoplastic
  • Hub Type
    Flat
  • Number Of Strands Across
    2
  • Number Of Teeth  
    21
  • Sprocket Material
    Thermoplastic Elastomer
  • Sprocket Type
    Machined Non-Split Sprocket
  • UPC_NO
    698210111243

Overview

Mfr description
614-76-1 NS820-21T 1 KWSS GR

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought