Motion
NS815-25T 30MM 1KW PA GR

REXNORD INC
NS815-25T 30MM 1KW PA GR

Flat Top Conveyor Chain Sprocket - 25 Teeth, 30 mm Bore Dia., Thermoplastic Elastomer Material
MI ITEM #05021656
MFR #NS815-25T 30MM 1KW PA GR
Price$239.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
NS815-25T 30MM 1KW PA GR

Flat Top Conveyor Chain Sprocket - 25 Teeth, 30 mm Bore Dia., Thermoplastic Elastomer Material
MI ITEM #05021656
MFR #NS815-25T 30MM 1KW PA GR

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$239.20/each

Specifications

Dimensions

  • Bore Diameter
    30 mm
  • Length Through Bore
    50.8 mm
  • Outside Diameter
    154.2 mm
  • Pitch
    153.21 mm
  • Pitch Diameter  
    6.0310 in
  • Tooth Width
    54.9 mm
  • Weight
    1.20 lbs

Details

  • Bore Type
    Shaft-Ready
  • Chain / Sprocket Type
    Molded Split Sprocket
  • Chain Number
    NS815
  • Hub Type
    Flat
  • Number Of Strands Across
    1
  • Number Of Teeth  
    25
  • Sprocket Material
    PA
  • Sprocket Type
    Molded Split Sprocket
  • UPC_NO
    698210871321

Overview

Mfr description
614-31-30 NS815-25T 30MM KW
  • 815 Series Molded Split Sprocket with 25Teeth and a 30mm Round Shaft-ready Bore with 1 Keyway and No Setscrews in PA material

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought