Motion
NS815-23T 1-1/4IN 1KW1SS PA

REXNORD INC
NS815-23T 1-1/4IN 1KW1SS PA

10196898 / NS815-23T_1-1/4IN_1KW1SS_PA
MI ITEM #05021705
MFR #NS815-23T 1-1/4IN 1KW1SS PA
Price$242.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
NS815-23T 1-1/4IN 1KW1SS PA

10196898 / NS815-23T_1-1/4IN_1KW1SS_PA
MI ITEM #05021705
MFR #NS815-23T 1-1/4IN 1KW1SS PA

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$242.16/each

Specifications

Dimensions

  • Bore Diameter
    1 1/4 in
  • Pitch Diameter  
    5.5590 in
  • Weight
    1.30 lbs

Details

  • Bore Type
    Shaft-Ready
  • Chain / Sprocket Type
    Molded Split Sprocket
  • Chain Number
    NS815
  • Number Of Teeth  
    23
  • Sprocket Material
    PA
  • Sprocket Type
    Molded Split Sprocket
  • UPC_NO
    782934708138

Overview

Mfr description
614-55-3 NS815-23T 1-1/4KWSS WO/GR
  • 815 Series Molded Split Sprocket with 23Teeth and a 1-1/4in Round Shaft-ready Bore with 1 Keyway and 1 Setscrew in PA material

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought