Motion
614-167-9

REXNORD INC
614-167-9

Flat Top Conveyor Chain Sprocket - 16 Teeth, 1-3/16 in Bore Dia., Thermoplastic Elastomer Material
MI ITEM #05021748
MFR #614-167-9
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
614-167-9

Flat Top Conveyor Chain Sprocket - 16 Teeth, 1-3/16 in Bore Dia., Thermoplastic Elastomer Material
MI ITEM #05021748
MFR #614-167-9

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
614-167-9 NS7956-16T 1-3/16 KWSS
  • 7950 Series Molded Split Sprocket with 16Teeth and a 1-3/16in Round Shaft-ready Bore with 1 Keyway and 1 Setscrew in PA material

Specifications

  • Sprocket Type
    Molded Split Sprocket
  • Bore Type
    Shaft-Ready
  • Bore Diameter
    1 3/16 in
  • Pitch Diameter
  • Number Of Teeth
  • Number Of Strands Across
    1
  • Chain / Sprocket Type
    Molded Split Sprocket
  • Length Through Bore
    47.6 mm
  • Sprocket Material
    PA
  • Outside Diameter
    163.6 mm
  • Weight
    0.50 lbs
  • Chain Number
    NS7956
  • Hub Type
    Wide
  • Pitch
    162.74 mm
  • Tooth Width
    8 mm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text