Motion
NS7956-16T 1-1/2IN S PA

REXNORD INC
NS7956-16T 1-1/2IN S PA

Flat Top Conveyor Chain Sprocket - Molded Split Sprocket, 16 Teeth, 1 1/2 in Bore Dia., 6.4070 in Pitch Dia., PA Material
Mi Item #05021751
MFR #NS7956-16T 1-1/2IN S PA
Price$131.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
NS7956-16T 1-1/2IN S PA

Flat Top Conveyor Chain Sprocket - Molded Split Sprocket, 16 Teeth, 1 1/2 in Bore Dia., 6.4070 in Pitch Dia., PA Material
Mi Item #05021751
MFR #NS7956-16T 1-1/2IN S PA

Mfr description
614-168-1 NS7956-16T 1-1/2 SQ
  • 7950 Series Molded Split Sprocket with 16Teeth and a 1-1/2in Square Shaft-ready Bore in PA material
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$131.24/each

Specifications

Dimensions

  • Bore Diameter
    1 1/2 in
  • Length Through Bore
    47.6 mm
  • Outside Diameter
    163.6 mm
  • Pitch
    162.74 mm
  • Pitch Diameter  
    6.4070 in
  • Tooth Width
    8 mm
  • Weight
    0.68 lbs

Details

  • Bore Type
    Shaft-Ready
  • Chain / Sprocket Type
    Molded Split Sprocket
  • Chain Number
    NS7956
  • Flange Material
    Thermoplastic
  • Hub Material
    Thermoplastic
  • Hub Type
    Wide
  • Material
    Nylon
  • Number Of Strands Across
    1
  • Number Of Teeth  
    16
  • Sprocket Material
    PA
  • Sprocket Type
    Molded Split Sprocket
  • UPC_NO
    793699408706
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)