Motion
NS7700-31T 2-1/2IN S PA

REXNORD INC
NS7700-31T 2-1/2IN S PA

Flat Top Conveyor Chain Sprocket - Molded Split Sprocket, 31 Teeth, 2 1/2 in Bore Dia., 9.8840 in Pitch Dia., PA Material
Mi Item #05021790
MFR #NS7700-31T 2-1/2IN S PA
Price$142.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
NS7700-31T 2-1/2IN S PA

Flat Top Conveyor Chain Sprocket - Molded Split Sprocket, 31 Teeth, 2 1/2 in Bore Dia., 9.8840 in Pitch Dia., PA Material
Mi Item #05021790
MFR #NS7700-31T 2-1/2IN S PA

Mfr description
614-414-2 NS7700-31T 2-1/2 SQ
  • 7700 Series Molded Split Sprocket with 31Teeth and a 2-1/2in Square Shaft-ready Bore in PA material
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$142.56/each

Specifications

Dimensions

  • Bore Diameter
    2 1/2 in
  • Length Through Bore
    50.8 mm
  • Outside Diameter
    252.2 mm
  • Pitch
    9.885 in
  • Pitch Diameter  
    9.8840 in
  • Tooth Width
    12.4 mm
  • Weight
    3.72 lbs

Details

  • Bore Type
    Shaft-Ready
  • Chain / Sprocket Type
    Molded Split Sprocket
  • Chain Number
    NS7700
  • Flange Material
    Thermoplastic
  • Hub Material
    Thermoplastic
  • Hub Type
    Wide
  • Material
    Nylon
  • Number Of Strands Across
    1
  • Number Of Teeth  
    31
  • Sprocket Material
    PA
  • Sprocket Type
    Molded Split Sprocket
  • UPC_NO
    793699464634
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)