Motion
NS7700-21T 1IN RSB PA ENG

REXNORD INC
NS7700-21T 1IN RSB PA ENG

Flat Top Conveyor Chain Sprocket - Machined Non-Split Sprocket, 21 Teeth, 1 in Bore Dia., 6.7200 in Pitch Dia., Nylon Material
Mi Item #05021855
MFR #NS7700-21T 1IN RSB PA ENG
Price$207.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
NS7700-21T 1IN RSB PA ENG

Flat Top Conveyor Chain Sprocket - Machined Non-Split Sprocket, 21 Teeth, 1 in Bore Dia., 6.7200 in Pitch Dia., Nylon Material
Mi Item #05021855
MFR #NS7700-21T 1IN RSB PA ENG

Mfr description
614-63-ENG NS7700-21T 1 RSB
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$207.75/each

Specifications

Dimensions

  • Bore Diameter
    1 in
  • Outside Diameter
    6.7200 in
  • Pitch Diameter  
    6.7200 in
  • Storage Dimension Height
    3.0000 in
  • Storage Dimension Length
    7.0000 in
  • Storage Dimension Width
    7.0000 in
  • Weight
    1.00 lbs

Details

  • Bore Type
    Rough Stock
  • Material
    Nylon
  • Number Of Teeth  
    21
  • Sprocket Type
    Machined Non-Split Sprocket
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)