Motion
NS7700-18T 30MM 1KW1SS PA

REXNORD INC
NS7700-18T 30MM 1KW1SS PA

10322768 / NS7700-18T_30MM_1KW1SS
Mi Item #05021860
MFR #NS7700-18T 30MM 1KW1SS PA
Price$196.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
NS7700-18T 30MM 1KW1SS PA

10322768 / NS7700-18T_30MM_1KW1SS
Mi Item #05021860
MFR #NS7700-18T 30MM 1KW1SS PA

Mfr description
614-60-36 NS7700-18T 30MM KWSS
  • 7700 Series Molded Split Sprocket with 18Teeth and a 30mm Round Shaft-ready Bore with 1 Keyway and 1 Setscrew in PA material
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$196.03/each

Specifications

Dimensions

  • Bore Diameter
    30 mm
  • Pitch Diameter  
    5.7580 in
  • Weight
    0.84 lbs

Details

  • Bore Type
    Shaft-Ready
  • Chain / Sprocket Type
    Molded Split Sprocket
  • Chain Number
    NS7700
  • Flange Material
    Thermoplastic
  • Hub Material
    Thermoplastic
  • Number Of Teeth  
    18
  • Sprocket Material
    PA
  • Sprocket Type
    Molded Split Sprocket
  • UPC_NO
    793699414967
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)