Motion
614-60-25

REXNORD INC
614-60-25

Flat Top Conveyor Chain Sprocket - 18 Teeth, 25 mm Bore Dia., Thermoplastic Elastomer Material
MI ITEM #05021861
MFR #614-60-25
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
614-60-25

Flat Top Conveyor Chain Sprocket - 18 Teeth, 25 mm Bore Dia., Thermoplastic Elastomer Material
MI ITEM #05021861
MFR #614-60-25

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
614-60-25 NS7700-18T 25MM KW
  • 7700 Series Molded Split Sprocket with 18Teeth and a 25mm Round Shaft-ready Bore with 1 Keyway and No Setscrews in PA material

Specifications

  • Sprocket Type
    Molded Split Sprocket
  • Bore Type
    Shaft-Ready
  • Bore Diameter
    25 mm
  • Pitch Diameter
  • Number Of Teeth
  • Number Of Strands Across
    1
  • Chain / Sprocket Type
    Molded Split Sprocket
  • Length Through Bore
    50.8 mm
  • Sprocket Material
    PA
  • Outside Diameter
    146.8 mm
  • Weight
    0.84 lbs
  • Chain Number
    NS7700
  • Hub Type
    Wide
  • Pitch
    146.28 mm
  • Tooth Width
    12.4 mm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text