Motion
NS7700-16T 1IN RSB PA ENG

REXNORD INC
NS7700-16T 1IN RSB PA ENG

NS7700-16T 1IN RSB PA ENG
MI ITEM #05021882
MFR #NS7700-16T 1IN RSB PA ENG
Price$222.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
NS7700-16T 1IN RSB PA ENG

NS7700-16T 1IN RSB PA ENG
MI ITEM #05021882
MFR #NS7700-16T 1IN RSB PA ENG

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$222.66/each

Specifications

Dimensions

  • Bore Diameter
    1 in
  • Outside Diameter
    5.1400 in
  • Pitch Diameter  
    5.1260 in
  • Storage Dimension Height
    3.0000 in
  • Storage Dimension Length
    7.0000 in
  • Storage Dimension Width
    7.0000 in
  • Weight
    0.73 lbs

Details

  • Bore Type
    Rough Stock
  • Number Of Teeth  
    16
  • Sprocket Type
    Machined Non-Split Sprocket

Overview

Mfr description
614-62-ENG NS7700-16T 1 RSB

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought