Motion
614-91-2

REXNORD INC
614-91-2

Flat Top Conveyor Chain Sprocket - 9 Teeth, 90 mm Bore Dia., Thermoplastic Elastomer Material
MI ITEM #05021894
MFR #614-91-2
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
614-91-2

Flat Top Conveyor Chain Sprocket - 9 Teeth, 90 mm Bore Dia., Thermoplastic Elastomer Material
MI ITEM #05021894
MFR #614-91-2

Mfr description
614-91-2 NS5996-9T 90MM SQ
  • 5996 Series Molded Split Sprocket With 9 Teeth And a 90Mm Square Shaft-Ready Bore Molded In Nylon
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter
    90 mm
  • Length Through Bore
    52.3 mm
  • Outside Diameter
    164.1 mm
  • Pitch
    167.11 mm
  • Pitch Diameter  
    6.5790 in
  • Tooth Width
    15.7 mm
  • Weight
    1.68 lbs

Details

  • Bore Type
    Shaft-Ready
  • Chain / Sprocket Type
    Molded Split Sprocket
  • Hub Type
    Wide
  • Number Of Strands Across
    1
  • Number Of Teeth  
    9
  • Sprocket Material
    Nylon
  • Sprocket Type
    Molded Split Sprocket

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)