Motion
NS5996-9T 3-1/2IN S PA

REXNORD INC
NS5996-9T 3-1/2IN S PA

"Rexnord NS5996 Series Molded Split Sprockets"
MI ITEM #05021898
MFR #NS5996-9T 3-1/2IN S PA
Your Price$125.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
NS5996-9T 3-1/2IN S PA

"Rexnord NS5996 Series Molded Split Sprockets"
MI ITEM #05021898
MFR #NS5996-9T 3-1/2IN S PA

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$125.24/each(List $150.29)

Overview

Mfr description
614-91-1 NS5996-9T 3-1/2 SQ
  • 5996 Series Molded Split Sprocket With 9 Teeth And a 3-1/2 Inch Square Shaft-Ready Bore Molded In Nylon

Specifications

  • Sprocket Type
    Molded Split Sprocket
  • Bore Type
    Shaft-Ready
  • Bore Diameter
    3.5 in
  • Pitch Diameter
  • Number Of Teeth
  • Number Of Strands Across
    1
  • Chain / Sprocket Type
    Molded Split Sprocket
  • Hub Material
    Thermoplastic
  • Flange Material
    Thermoplastic
  • Length Through Bore
    52.3 mm
  • Sprocket Material
    Nylon
  • Outside Diameter
    164.1 mm
  • Weight
    1.68 lbs
  • UPC_NO
    793699262742
  • Hub Type
    Wide
  • Pitch
    6.579 in
  • Tooth Width
    15.7 mm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text