Motion
NS5996-14T 4-1/2IN 2KW PA

REXNORD INC
NS5996-14T 4-1/2IN 2KW PA

Flat Top Conveyor Chain Sprocket - Molded Split Sprocket, 14 Teeth, 4.5 in Bore Dia., 10.1110 in Pitch Dia., Nylon Material
Mi Item #05021921
MFR #NS5996-14T 4-1/2IN 2KW PA
Price$240.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
NS5996-14T 4-1/2IN 2KW PA

Flat Top Conveyor Chain Sprocket - Molded Split Sprocket, 14 Teeth, 4.5 in Bore Dia., 10.1110 in Pitch Dia., Nylon Material
Mi Item #05021921
MFR #NS5996-14T 4-1/2IN 2KW PA

Mfr description
614-131-7 NS5996-14T 4-1/2 2KW
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$240.51/each

Specifications

Dimensions

  • Bore Diameter
    4.5 in
  • Length Through Bore
    52.3 mm
  • Outside Diameter
    254.8 mm
  • Pitch
    10.111 in
  • Pitch Diameter  
    10.1110 in
  • Tooth Width
    15.7 mm
  • Weight
    2.00 lbs

Details

  • Bore Type
    Shaft-Ready
  • Chain / Sprocket Type
    Molded Split Sprocket
  • Flange Material
    Thermoplastic
  • Hub Material
    Thermoplastic
  • Hub Type
    Wide
  • Material
    Nylon
  • Number Of Keyways
    2
  • Number Of Strands Across
    1
  • Number Of Teeth  
    14
  • Sprocket Material
    Nylon
  • Sprocket Type
    Molded Split Sprocket
  • UPC_NO
    793699926408
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)