Motion
NS5996-14T 4-1/2IN S PA

REXNORD INC
NS5996-14T 4-1/2IN S PA

Flat Top Conveyor Chain Sprocket - Molded Split Sprocket, 14 Teeth, 4.5 in Bore Dia., 10.1110 in Pitch Dia., Nylon Material
Mi Item #05021922
MFR #NS5996-14T 4-1/2IN S PA
Price$165.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
NS5996-14T 4-1/2IN S PA

Flat Top Conveyor Chain Sprocket - Molded Split Sprocket, 14 Teeth, 4.5 in Bore Dia., 10.1110 in Pitch Dia., Nylon Material
Mi Item #05021922
MFR #NS5996-14T 4-1/2IN S PA

Mfr description
614-128-2 NS5996-14T 4-1/2 SQ
  • 5996 Series Molded Split Sprocket With 14 Teeth And a 4-1/2 Inch Square Shaft-Ready Bore Molded In Nylon
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$165.36/each

Specifications

Dimensions

  • Bore Diameter
    4.5 in
  • Length Through Bore
    52.3 mm
  • Outside Diameter
    254.8 mm
  • Pitch
    256.82 mm
  • Pitch Diameter  
    10.1110 in
  • Tooth Width
    15.7 mm
  • Weight
    2.62 lbs

Details

  • Bore Type
    Shaft-Ready
  • Chain / Sprocket Type
    Molded Split Sprocket
  • Hub Type
    Wide
  • Material
    Nylon
  • Number Of Strands Across
    1
  • Number Of Teeth  
    14
  • Sprocket Material
    Nylon
  • Sprocket Type
    Molded Split Sprocket
  • UPC_NO
    793699407013
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)