Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
614-97-2

Flat Top Conveyor Chain Sprocket - 12 Teeth, 90 mm Bore Dia., Thermoplastic Elastomer Material
MI ITEM #05021949
MFR #614-97-2

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
614-97-2 NS5996-12T 90MM SQ
  • 5996 Series Molded Split Sprocket With 12 Teeth And a 90Mm Square Shaft-Ready Bore Molded In Nylon

Specifications

  • Sprocket Type
    Molded Split Sprocket
  • Bore Type
    Shaft-Ready
  • Bore Diameter
    90 mm
  • Pitch Diameter
  • Number Of Teeth
  • Number Of Strands Across
    1
  • Chain / Sprocket Type
    Molded Split Sprocket
  • Length Through Bore
    52.3 mm
  • Sprocket Material
    Nylon
  • Outside Diameter
    221 mm
  • Weight
    0.64 kg
  • Hub Type
    Wide
  • Pitch
    220.8 mm
  • Tooth Width
    15.7 mm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text