Motion
NS5936-24T 25MM 1KW PA

REXNORD INC
NS5936-24T 25MM 1KW PA

Flat Top Conveyor Chain Sprocket - Molded Split, 24 Teeth, 25 mm Bore Dia., 5.7460 in Pitch Dia., Nylon Material
Mi Item #05021990
MFR #NS5936-24T 25MM 1KW PA
Price$195.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
NS5936-24T 25MM 1KW PA

Flat Top Conveyor Chain Sprocket - Molded Split, 24 Teeth, 25 mm Bore Dia., 5.7460 in Pitch Dia., Nylon Material
Mi Item #05021990
MFR #NS5936-24T 25MM 1KW PA

Mfr description
614-107-25 NS5936-24T 25MM KW
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$195.23/each

Specifications

Dimensions

  • Bore Diameter
    25 mm
  • Pitch Diameter  
    5.7460 in
  • Weight
    0.573 lbs

Details

  • Bore Type
    Finished Bore
  • Material
    Nylon
  • Number Of Keyways
    1
  • Number Of Teeth  
    24
  • Sprocket Type
    Molded Split
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)