Motion
NS5936-24T 2-1/2IN S PA

REXNORD INC
NS5936-24T 2-1/2IN S PA

Flat Top Conveyor Chain Sprocket - Molded Split, 24 Teeth, 2.5000 in Bore Dia., 5.7460 in Pitch Dia., Nylon Material
Mi Item #05021991
MFR #NS5936-24T 2-1/2IN S PA
Price$113.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
NS5936-24T 2-1/2IN S PA

Flat Top Conveyor Chain Sprocket - Molded Split, 24 Teeth, 2.5000 in Bore Dia., 5.7460 in Pitch Dia., Nylon Material
Mi Item #05021991
MFR #NS5936-24T 2-1/2IN S PA

Mfr description
614-92-1 NS5936-24T 2-1/2 SQ
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$113.18/each

Specifications

Dimensions

  • Bore Diameter
    2.5000 in
  • Pitch Diameter  
    5.7460 in
  • Weight
    0.57 lbs

Details

  • Bore Type
    Finished Bore
  • Material
    Nylon
  • Number Of Teeth  
    24
  • Sprocket Type
    Molded Split
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)