Motion
NS5700-27T 1-1/2IN I PA

REXNORD INC
NS5700-27T 1-1/2IN I PA

Flat Top Conveyor Chain Sprocket - 27 Teeth, 1-1/2 in Bore Dia., Thermoplastic Elastomer Material
MI ITEM #05022020
MFR #NS5700-27T 1-1/2IN I PA
Your Price$256.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
NS5700-27T 1-1/2IN I PA

Flat Top Conveyor Chain Sprocket - 27 Teeth, 1-1/2 in Bore Dia., Thermoplastic Elastomer Material
MI ITEM #05022020
MFR #NS5700-27T 1-1/2IN I PA

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$256.35/each(List $294.80)

Overview

Mfr description
614-57-19 NS5700-27T 1-1/2 IDL
  • 5700 Series Molded Split Sprocket with 27Teeth and a 1-1/2in Round Idler Bore in PA material

Specifications

  • Sprocket Type
    Molded Split Sprocket
  • Bore Type
    Idler
  • Bore Diameter
    1 1/2 in
  • Pitch Diameter
  • Number Of Teeth
  • Number Of Strands Across
    1
  • Chain / Sprocket Type
    Molded Split Sprocket
  • Hub Material
    Thermoplastic
  • Flange Material
    Thermoplastic
  • Length Through Bore
    50.8 mm
  • Sprocket Material
    PA
  • Outside Diameter
    166.9 mm
  • Weight
    1.00 lbs
  • UPC_NO
    698210122195
  • Chain Number
    NS5700
  • Hub Type
    Wide
  • Pitch
    165.2 mm
  • Tooth Width
    16 mm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text