Specifications
Dimensions
- Bore Diameter1.0000 in
- Weight1.04 lbs
Details
- Bore TypeFinished Bore
- Hub MaterialThermoplastic
- MaterialThermoplastic
- Number Of Teeth25
- Sprocket TypeMolded Split
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)