Motion
NS1500-32T 60MM S PA

REXNORD INC
NS1500-32T 60MM S PA

Flat Top Conveyor Chain Sprocket - 32 Teeth, 60 mm Bore Dia., Thermoplastic Elastomer Material
MI ITEM #05022073
MFR #NS1500-32T 60MM S PA
Your Price$115.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
NS1500-32T 60MM S PA

Flat Top Conveyor Chain Sprocket - 32 Teeth, 60 mm Bore Dia., Thermoplastic Elastomer Material
MI ITEM #05022073
MFR #NS1500-32T 60MM S PA

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$115.44/each(List $133.57)

Overview

Mfr description
614-211-2 NS1500-32T 60MM SQ
  • 1500 Series Molded Split Sprocket with 32Teeth and a 60mm Square Shaft-ready Bore in PA material

Specifications

  • Sprocket Type
    Molded Split Sprocket
  • Bore Type
    Shaft-Ready
  • Bore Diameter
    60 mm
  • Pitch Diameter
  • Number Of Teeth
  • Number Of Strands Across
    2
  • Chain / Sprocket Type
    Molded Split Sprocket
  • Hub Material
    Thermoplastic
  • Flange Material
    Thermoplastic
  • Length Through Bore
    40 mm
  • Sprocket Material
    PA
  • Outside Diameter
    154.9 mm
  • Weight
    0.71 lbs
  • UPC_NO
    793699262292
  • Chain Number
    NS1500
  • Hub Type
    Wide
  • Pitch
    153.42 mm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text