Motion
NS1500-32T 30MM 1KW PA

REXNORD INC
NS1500-32T 30MM 1KW PA

Flat Top Conveyor Chain Sprocket - 32 Teeth, 30 mm Bore Dia., Thermoplastic Elastomer Material
MI ITEM #05022086
MFR #NS1500-32T 30MM 1KW PA
Price$113.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
NS1500-32T 30MM 1KW PA

Flat Top Conveyor Chain Sprocket - 32 Teeth, 30 mm Bore Dia., Thermoplastic Elastomer Material
MI ITEM #05022086
MFR #NS1500-32T 30MM 1KW PA

Mfr description
614-212-1 NS1500-32T 30MM KW
  • 1500 Series Molded Split Sprocket with 32Teeth and a 30mm Round Shaft-ready Bore with 1 Keyway and No Setscrews in PA material
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$113.54/each

Specifications

Dimensions

  • Bore Diameter
    30 mm
  • Length Through Bore
    40 mm
  • Outside Diameter
    154.9 mm
  • Pitch
    153.42 mm
  • Pitch Diameter  
    6.0240 in
  • Weight
    0.55 kg

Details

  • Bore Type
    Shaft-Ready
  • Chain / Sprocket Type
    Molded Split Sprocket
  • Chain Number
    NS1500
  • Flange Material
    Thermoplastic
  • Hub Material
    Thermoplastic
  • Hub Type
    Wide
  • Number Of Strands Across
    2
  • Number Of Teeth  
    32
  • Sprocket Material
    PA
  • Sprocket Type
    Molded Split Sprocket
  • UPC_NO
    793699418101

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)