Motion
NS1500-32T 20MM P PA

REXNORD INC
NS1500-32T 20MM P PA

Flat Top Conveyor Chain Sprocket - Molded Split, 32 Teeth, 20 mm Bore Dia., 6.0250 in Pitch Dia., Nylon Material
Mi Item #05022095
MFR #NS1500-32T 20MM P PA
Price$177.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
NS1500-32T 20MM P PA

Flat Top Conveyor Chain Sprocket - Molded Split, 32 Teeth, 20 mm Bore Dia., 6.0250 in Pitch Dia., Nylon Material
Mi Item #05022095
MFR #NS1500-32T 20MM P PA

Mfr description
614-212-5 NS1500-32T 20MM STK GRV
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$177.72/each

Specifications

Dimensions

  • Bore Diameter
    20 mm
  • Pitch Diameter  
    6.0250 in
  • Weight
    1.1 lbs

Details

  • Bore Type
    Rough Stock
  • Material
    Nylon
  • Number Of Teeth  
    32
  • Sprocket Type
    Molded Split
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)