Motion
NS1500-32T 1-1/4IN I PA

REXNORD INC
NS1500-32T 1-1/4IN I PA

Flat Top Conveyor Chain Sprocket - 32 Teeth, 1-1/4 in Bore Dia., Thermoplastic Elastomer Material
MI ITEM #05022107
MFR #NS1500-32T 1-1/4IN I PA
Price$93.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
NS1500-32T 1-1/4IN I PA

Flat Top Conveyor Chain Sprocket - 32 Teeth, 1-1/4 in Bore Dia., Thermoplastic Elastomer Material
MI ITEM #05022107
MFR #NS1500-32T 1-1/4IN I PA

Mfr description
614-181-12 NS1500-32T 1-1/4 IDL
  • 1500 Series Molded Split Sprocket with 32Teeth and a 1-1/4in Round Idler Bore in PA material
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$93.96/each

Specifications

Dimensions

  • Bore Diameter
    1 1/4 in
  • Length Through Bore
    40 mm
  • Outside Diameter
    154.9 mm
  • Pitch
    153.42 mm
  • Pitch Diameter  
    6.024 in
  • Weight
    0.71 lbs

Details

  • Bore Type
    Idler
  • Chain / Sprocket Type
    Molded Split Sprocket
  • Chain Number
    NS1500
  • Hub Type
    Wide
  • Number Of Strands Across
    2
  • Number Of Teeth  
    32
  • Sprocket Material
    PA
  • Sprocket Type
    Molded Split Sprocket
  • UPC_NO
    793699409345

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)