Motion
NS1500-32T 1-1/4IN S PA

REXNORD INC
NS1500-32T 1-1/4IN S PA

Molded Split Sprocket, 32 Teeth, 1.2500 in Bore Dia., 6.0250 in Pitch Dia.
Mi Item #05022108
MFR #NS1500-32T 1-1/4IN S PA
Price$140.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
NS1500-32T 1-1/4IN S PA

Molded Split Sprocket, 32 Teeth, 1.2500 in Bore Dia., 6.0250 in Pitch Dia.
Mi Item #05022108
MFR #NS1500-32T 1-1/4IN S PA

Mfr description
614-148-5 NS1500-32T 1-1/4 SQ
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$140.95/each

Specifications

Dimensions

  • Bore Diameter
    1.2500 in
  • Pitch Diameter  
    6.0250 in

Details

  • Bore Type
    Finished Bore
  • Number Of Teeth  
    32
  • Sprocket Type
    Molded Split Sprocket
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)