Specifications
Dimensions
- Bore Diameter40 mm
- Length Through Bore40 mm
- Outside Diameter115.6 mm
- Pitch114.91 mm
- Weight0.53 lbs
Details
- Hub TypeWide
- Number Of Strands Across2
- Number Of Teeth24
- Sprocket MaterialThermoplastic Elastomer
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)