Motion
NS1500-24T 1-7/16IN 1KW1SS PA

REXNORD INC
NS1500-24T 1-7/16IN 1KW1SS PA

Flat Top Conveyor Chain Sprocket - Molded Split, 24 Teeth, 1.4375 in Bore Dia., 4.5240 in Pitch Dia., Nylon Material
Mi Item #05022134
MFR #NS1500-24T 1-7/16IN 1KW1SS PA
Price$185.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
NS1500-24T 1-7/16IN 1KW1SS PA

Flat Top Conveyor Chain Sprocket - Molded Split, 24 Teeth, 1.4375 in Bore Dia., 4.5240 in Pitch Dia., Nylon Material
Mi Item #05022134
MFR #NS1500-24T 1-7/16IN 1KW1SS PA

Mfr description
614-143-6 NS1500-24T 1-7/16 KWSS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$185.92/each

Specifications

Dimensions

  • Bore Diameter
    1.4375 in
  • Pitch Diameter  
    4.5240 in
  • Weight
    0.53 lbs

Details

  • Bore Type
    Finished Bore
  • Material
    Nylon
  • Number Of Keyways
    1
  • Number Of Set Screws
    1
  • Number Of Teeth  
    24
  • Sprocket Type
    Molded Split
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)