Motion
NS1500-24T 1-1/2IN S PA NO-GRV

REXNORD INC
NS1500-24T 1-1/2IN S PA NO-GRV

Flat Top Conveyor Chain Sprocket - 24 Teeth, 1-1/2 in Bore Dia., Thermoplastic Elastomer Material
MI ITEM #05022144
MFR #NS1500-24T 1-1/2IN S PA NO-GRV
Your Price$158.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
NS1500-24T 1-1/2IN S PA NO-GRV

Flat Top Conveyor Chain Sprocket - 24 Teeth, 1-1/2 in Bore Dia., Thermoplastic Elastomer Material
MI ITEM #05022144
MFR #NS1500-24T 1-1/2IN S PA NO-GRV

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$158.50/each(List $182.28)

Overview

Mfr description
614-142-3B NS1500-24T 1-1/2 SQ RSB

Specifications

  • Bore Diameter
    1-1/2 in
  • Number Of Teeth
  • Number Of Strands Across
    2
  • Hub Material
    Thermoplastic
  • Flange Material
    Thermoplastic
  • Length Through Bore
    40 mm
  • Sprocket Material
    Thermoplastic Elastomer
  • Outside Diameter
    115.6 mm
  • Weight
    0.53 lbs
  • UPC_NO
    793699407501
  • Hub Type
    Wide
  • Pitch
    114.91 mm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text