Motion
NS1500-24T 1IN S PA

REXNORD INC
NS1500-24T 1IN S PA

Flat Top Conveyor Chain Sprocket - Molded Split Sprocket, 24 Teeth, 1 in Bore Dia., 4.5240 in Pitch Dia., PA Material
Mi Item #05022145
MFR #NS1500-24T 1IN S PA
Price$113.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
NS1500-24T 1IN S PA

Flat Top Conveyor Chain Sprocket - Molded Split Sprocket, 24 Teeth, 1 in Bore Dia., 4.5240 in Pitch Dia., PA Material
Mi Item #05022145
MFR #NS1500-24T 1IN S PA

Mfr description
614-347-2 NS1500-24T 1 SQ
  • 1500 Series Molded Split Sprocket with 24Teeth and a 1in Square Shaft-ready Bore in PA material
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$113.68/each

Specifications

Dimensions

  • Bore Diameter
    1 in
  • Length Through Bore
    40 mm
  • Outside Diameter
    115.6 mm
  • Pitch
    4.524 in
  • Pitch Diameter  
    4.5240 in
  • Weight
    0.53 lbs

Details

  • Bore Type
    Shaft-Ready
  • Chain / Sprocket Type
    Molded Split Sprocket
  • Chain Number
    NS1500
  • Hub Type
    Wide
  • Material
    Nylon
  • Number Of Strands Across
    2
  • Number Of Teeth  
    24
  • Sprocket Material
    PA
  • Sprocket Type
    Molded Split Sprocket
  • UPC_NO
    793699412673
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)