Specifications
Dimensions
- Chain Pitch1.63 in
- Pin Diameter0.63 in
- Pin Length2.19 in
- Weight0.07 lbs
Details
- Additional DetailsLow Friction
- Chain MaterialLow Friction
- Operating Temperature Range-40 to +180 °F
- Specifications MetFDA, USDA
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)