Motion
ZAT8320712 2 7/16 TAKEUP ASSY RLR BRG

REXNORD INC
ZAT8320712 2 7/16 TAKEUP ASSY RLR BRG

Take-up Bearing & Frame Assembly - Spherical Roller, 2.4375 in Bore, 12.0000 in Travel, 21.6875 in Length, 7.3125 in Width, 4.4375 in Height
Mi Item #05022169
MFR #ZAT8320712 2 7/16 TAKEUP ASSY RLR BRG
Price$4,377.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
ZAT8320712 2 7/16 TAKEUP ASSY RLR BRG

Take-up Bearing & Frame Assembly - Spherical Roller, 2.4375 in Bore, 12.0000 in Travel, 21.6875 in Length, 7.3125 in Width, 4.4375 in Height
Mi Item #05022169
MFR #ZAT8320712 2 7/16 TAKEUP ASSY RLR BRG

Mfr description
ZAT8320712 ND TAKE-UP ASSY W/ND BRG
  • 2 7/16" Mounted Spherical Roller Bearing
  • Center Pull Side Mounted Take-up Assembly
  • Eccentric Cam Locking Collar
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,377.57/each

Specifications

Dimensions

  • Base Width
    7.3125 in
  • Bolt Size
    0.5000 in
  • Bore Diameter  
    2.4375 in
  • Bore Length
    3.6500 in
  • Frame Base Width
    7.3125 in
  • Frame Overall Height  
    4.4375 in
  • Frame Overall Length  
    21.6875 in
  • Frame Size
    8
  • Overall Height
    4.4375 in
  • Overall Length
    21.6875 in
  • Overall Width
    7.3125 in
  • Rod Diameter
    1.1250 in
  • Travel  
    12.0000 in
  • Weight
    52.00 lbs

Details

  • Compatible Bearing Series Part Num
    3000
  • Country of Origin
    US
  • Finish Coating
    Powder Coated
  • Frame Material
    Welded Steel
  • Frame Type
    Center Pull
  • Housing Material
    Cast Iron
  • Locking Device
    Eccentric Collar
  • Lubrication Type
    Exxon Ronex Mp Std
  • Manufacturer Catalog Number
    ZAT8320712
  • Max Operating Temperature
    225 °F
  • Max Rpm
    3300 rpm
  • Product Type
    Take-Up Bearing & Frame Assemblies
  • Seal Type
    Clearance Seal
  • Style
    Center Pull
  • Type Of Bearing
    Spherical Roller
  • UPC_NO
    662864319997
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)