Motion
ZEPS6415F 4 15/16 PILLOWBLK RLR BRG

REXNORD INC
ZEPS6415F 4 15/16 PILLOWBLK RLR BRG

Pillow Block Roller Bearing Unit - 4-15/16 in Bore Dia., Cast Iron Material, Expansion Bearing (Floating)
MI ITEM #05022173
MFR #ZEPS6415F 4 15/16 PILLOWBLK RLR BRG
List Price$11,076.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
ZEPS6415F 4 15/16 PILLOWBLK RLR BRG

Pillow Block Roller Bearing Unit - 4-15/16 in Bore Dia., Cast Iron Material, Expansion Bearing (Floating)
MI ITEM #05022173
MFR #ZEPS6415F 4 15/16 PILLOWBLK RLR BRG

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$11,076.77/each for your price

Overview

Mfr description
ZEPS6415F ND PB 4BLT FLT 6000 ADPBG
  • New design tapered adapter mount spherical roller bearing units provide versatile arrangements for supporting shafts that carry substantial radial or a combination of radial and thrust loads
  • Incorporates an integral lock nut, sleeve and inner race along with Optical Strain Sensing (OSS) technology and a Positive Locking System (PLS) that visually indicates when the bearing is tightened to the shaft correctly
  • These features not only yield the most secure shaft mounting, running accuracy and ability to accommodate undersize shafting, but guarantee the correct installation every time and make removal a snap
  • Offers higher dynamic load ratings than the previous design, runs cooler and runs quieter yielding a bearing that lasts longer in the application
  • Dynamic and static misalignment capability has been increased to ±2.0°
  • Rollers are aligned by the retainers and the inner race, so despite misalignment, the roller load is always equally distributed across the surface; prevents high edge load stresses on the rollers and therefore it is not necessary to derate the bearing for misalignment conditions within the ±2.0°
  • Easy to mount and dismount, sealed, prelubricated and does not require adjustment during mounting
  • Additional key features include: Choice of various seal types based upon application; all seals assure protection with up to ±2.0° of misalignment in all directions, provide operation on hardened and ground inner ring extensions and can be removed without disassembly of the bearing; field adjustable bearing clearances based upon application need; fully self-aligning spherical roller bearing that accommodates for operational misalignment or misalignment due to installation; case-carburized inner races provide a hard, fatigue-resistant surface and a tough, crack-resistant ductile core
  • Cast iron housing
  • Clearance seal

Specifications

  • Bore Diameter
  • Bolt Center To Center Length
    14.8750 to 16.1250 in
  • Bore Type
    Round
  • Base To Bore Centerline
    5.5000 in
  • Overall Length
  • Locking Device
    Adapter Mounted
  • Housing Material
    Cast Iron
  • Housing Construction
    Solid
  • Type Of Bearing
    Spherical Roller
  • Overall Height
  • Base Width
    5-9/16 in
  • Expansion Type
    Expansion Bearing (Floating)
  • Finish Coating
    Powder Coated
  • Overall Width
    7.9375 in
  • Seal Type
    Clearance/Non-Contact
  • Radial Dynamic Load Capacity
    159900 lbf
  • Radial Static Load Capacity
    221700 lbf
  • Lubrication Type
    Lubrication Fitting
  • Series
    6000
  • Standards Met
    ANSI/ABMA STD 9-1990
  • Weight
    150 lbs
  • Max Rpm
    1600 rpm
  • UPC_NO
    662864325332
  • Locking Type
    Adapter
  • Number Of Mounting Holes
    4
  • Mounting Type
    4-Bolt Base
  • Product Type
    Pillow Block Roller Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text