Motion
N820-19T 30MM 1KW PA

REXNORD INC
N820-19T 30MM 1KW PA

Flat Top Conveyor Chain Sprocket - One Piece, 19 Teeth, 30 mm Bore Dia., 4.6620 in Pitch Dia., Nylon Material
Mi Item #05022177
MFR #N820-19T 30MM 1KW PA
Price$53.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
N820-19T 30MM 1KW PA

Flat Top Conveyor Chain Sprocket - One Piece, 19 Teeth, 30 mm Bore Dia., 4.6620 in Pitch Dia., Nylon Material
Mi Item #05022177
MFR #N820-19T 30MM 1KW PA

Mfr description
L0820661931 N820-19T 30MM KWSS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$53.75/each

Specifications

Dimensions

  • Bore Diameter
    30 mm
  • Outside Diameter
    4.6100 in
  • Pitch Diameter  
    4.6620 in
  • Storage Dimension Height
    3.0000 in
  • Storage Dimension Length
    7.0000 in
  • Storage Dimension Width
    7.0000 in
  • Weight
    0.73 lbs

Details

  • Bore Type
    Shaft-Ready
  • Material
    Nylon
  • Number Of Keyways
    1
  • Number Of Teeth  
    19
  • Sprocket Type
    One Piece
  • UPC_NO
    662864236096
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)