Motion
N6085-16T 2-1/2IN S RSB POM

REXNORD INC
N6085-16T 2-1/2IN S RSB POM

Flat Top Conveyor Chain Sprocket - Molded Split, 16 Teeth, 2.5000 in Bore Dia., 7.0000 in Pitch Dia., Acetal Material
Mi Item #05022182
MFR #N6085-16T 2-1/2IN S RSB POM
Price$186.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
N6085-16T 2-1/2IN S RSB POM

Flat Top Conveyor Chain Sprocket - Molded Split, 16 Teeth, 2.5000 in Bore Dia., 7.0000 in Pitch Dia., Acetal Material
Mi Item #05022182
MFR #N6085-16T 2-1/2IN S RSB POM

Mfr description
114-1413-1B N6085-16T 2-1/2 SQ RSB
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$186.47/each

Specifications

Dimensions

  • Bore Diameter
    2.5000 in
  • Pitch Diameter  
    7.0000 in
  • Weight
    2.61 lbs

Details

  • Material
    Acetal
  • Number Of Teeth  
    16
  • Sprocket Type
    Molded Split
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)