Motion
N5996-9T 1-7/16IN 1KW2SS POM

REXNORD INC
N5996-9T 1-7/16IN 1KW2SS POM

Flat Top Conveyor Chain Sprocket - Molded Non-Split Sprocket, 9 Teeth, 1.4375 in Bore Dia., 6.5790 in Pitch Dia., Acetal Material
Mi Item #05022191
MFR #N5996-9T 1-7/16IN 1KW2SS POM
Price$98.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
N5996-9T 1-7/16IN 1KW2SS POM

Flat Top Conveyor Chain Sprocket - Molded Non-Split Sprocket, 9 Teeth, 1.4375 in Bore Dia., 6.5790 in Pitch Dia., Acetal Material
Mi Item #05022191
MFR #N5996-9T 1-7/16IN 1KW2SS POM

Mfr description
114-704-4 N5996-9T 1-7/16 KW2SS
  • 5996 Series Molded Non-Split Sprocket With 9 Teeth And a 1-7/16 Inch Round Shaft-Ready Bore With 1 Keyway And 2 Setscrews Molded In Acetal
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$98.75/each

Specifications

Dimensions

  • Bore Diameter
    1.4375 in
  • Length Through Bore
    47.6 mm
  • Outside Diameter
    164.1 mm
  • Pitch
    167.11 mm
  • Pitch Diameter  
    6.5790 in
  • Tooth Width
    15.7 mm
  • Weight
    0.88 lbs

Details

  • Bore Type
    Shaft-Ready
  • Chain / Sprocket Type
    Molded Non-Split Sprocket
  • Hub Material
    Acetal
  • Hub Type
    Wide
  • Material
    Acetal
  • Number Of Keyways
    1
  • Number Of Set Screws
    2
  • Number Of Strands Across
    1
  • Number Of Teeth  
    9
  • Sprocket Material
    Acetal
  • Sprocket Type
    Molded Non-Split Sprocket
  • UPC_NO
    793699427462
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)