Motion
N5996-9T 1-1/4IN 1KW2SS POM

REXNORD INC
N5996-9T 1-1/4IN 1KW2SS POM

"Rexnord N5996 Series Molded Non-Split Sprockets"
MI ITEM #05022196
MFR #N5996-9T 1-1/4IN 1KW2SS POM
Price$85.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
N5996-9T 1-1/4IN 1KW2SS POM

"Rexnord N5996 Series Molded Non-Split Sprockets"
MI ITEM #05022196
MFR #N5996-9T 1-1/4IN 1KW2SS POM

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$85.73/each

Specifications

Dimensions

  • Bore Diameter
    1.25 in
  • Pitch
    6.579 in
  • Pitch Diameter  
    6.5790 in
  • Weight
    0.88 lbs

Details

  • Bore Type
    Shaft-Ready
  • Chain / Sprocket Type
    Molded Non-Split Sprocket
  • Flange Material
    Thermoplastic
  • Hub Material
    Thermoplastic
  • Material
    Acetal
  • Number Of Teeth  
    9
  • Sprocket Material
    Acetal
  • Sprocket Type
    Molded Non-Split Sprocket
  • UPC_NO
    793699427448

Overview

Mfr description
114-704-2 N5996-9T 1-1/4 KW 2SS
  • 5996 Series Molded Non-Split Sprocket With 9 Teeth And a 1-1/4 Inch Round Shaft-Ready Bore With 1 Keyway And 2 Setscrews Molded In Acetal

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought