Motion
N5996-7T 40MM S POM

REXNORD INC
N5996-7T 40MM S POM

Flat Top Conveyor Chain Sprocket - Molded Non-Split Sprocket, 7 Teeth, 40 mm Bore Dia., 5.1860 in Pitch Dia., Acetal Material
Mi Item #05022203
MFR #N5996-7T 40MM S POM
Price$107.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
N5996-7T 40MM S POM

Flat Top Conveyor Chain Sprocket - Molded Non-Split Sprocket, 7 Teeth, 40 mm Bore Dia., 5.1860 in Pitch Dia., Acetal Material
Mi Item #05022203
MFR #N5996-7T 40MM S POM

Mfr description
114-821-11 N5996-7T 40MM SQ
  • 5996 Series Molded Non-Split Sprocket With 7 Teeth And a 40Mm Square Shaft-Ready Bore Molded In Acetal
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$107.26/each

Specifications

Dimensions

  • Bore Diameter
    40 mm
  • Pitch Diameter  
    5.1860 in
  • Weight
    0.53 lbs

Details

  • Bore Type
    Shaft-Ready
  • Chain / Sprocket Type
    Molded Non-Split Sprocket
  • Flange Material
    Thermoplastic
  • Hub Material
    Thermoplastic
  • Material
    Acetal
  • Number Of Teeth  
    7
  • Sprocket Material
    Acetal
  • Sprocket Type
    Molded Non-Split Sprocket
  • UPC_NO
    793699427677
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)