Motion
N5996-7T 1-1/2IN S PE

REXNORD INC
N5996-7T 1-1/2IN S PE

Flat Top Conveyor Chain Sprocket - Machined Non Split, 7 Teeth, 1.5000 in Bore Dia., 5.1860 in Pitch Dia., Polyethylene Material
Mi Item #05022204
MFR #N5996-7T 1-1/2IN S PE
Price$59.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
N5996-7T 1-1/2IN S PE

Flat Top Conveyor Chain Sprocket - Machined Non Split, 7 Teeth, 1.5000 in Bore Dia., 5.1860 in Pitch Dia., Polyethylene Material
Mi Item #05022204
MFR #N5996-7T 1-1/2IN S PE

Mfr description
114-821-2 N5996-7T 1-1/2 SQ CHEM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$59.59/each

Specifications

Dimensions

  • Bore Diameter
    1.5000 in
  • Pitch Diameter  
    5.1860 in
  • Weight
    0.52 lbs

Details

  • Material
    Polyethylene
  • Number Of Teeth  
    7
  • Sprocket Type
    Machined Non Split
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)