Motion
N5996-14T 3-1/2IN S POM

REXNORD INC
N5996-14T 3-1/2IN S POM

Flat Top Conveyor Chain Sprocket - One Piece, 14 Teeth
MI ITEM #05022211
MFR #N5996-14T 3-1/2IN S POM
Price$163.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
N5996-14T 3-1/2IN S POM

Flat Top Conveyor Chain Sprocket - One Piece, 14 Teeth
MI ITEM #05022211
MFR #N5996-14T 3-1/2IN S POM

Mfr description
114-864-3 N5996-14T 3-1/2 SQ
  • 5996 Series Molded Non-Split Sprocket With 14 Teeth And a 3-1/2 Inch Square Shaft-Ready Bore Molded In Acetal
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$163.39/each

Specifications

Dimensions

  • Bore Diameter
    3.5 in
  • Pitch Diameter  
    10.1110 in
  • Weight
    1.60 lbs

Details

  • Bore Type
    Shaft-Ready
  • Chain / Sprocket Type
    Molded Non-Split Sprocket
  • Number Of Teeth  
    14
  • Sprocket Material
    Acetal
  • Sprocket Type
    Molded Non-Split Sprocket
  • UPC_NO
    793699428377

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)