Motion
N5936-25T 60MM S POM

REXNORD INC
N5936-25T 60MM S POM

Flat Top Conveyor Chain Sprocket - Molded Non-Split Sprocket, 25 Teeth, 60 mm Bore Dia., 6.0390 in Pitch Dia., POM Material
MI ITEM #05022235
MFR #N5936-25T 60MM S POM
Price$44.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
N5936-25T 60MM S POM

Flat Top Conveyor Chain Sprocket - Molded Non-Split Sprocket, 25 Teeth, 60 mm Bore Dia., 6.0390 in Pitch Dia., POM Material
MI ITEM #05022235
MFR #N5936-25T 60MM S POM

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$44.60/each

Specifications

Dimensions

  • Bore Diameter
    60 mm
  • Pitch Diameter  
    6.0390 in
  • Weight
    0.46 lbs

Details

  • Bore Type
    Shaft-Ready
  • Chain / Sprocket Type
    Molded Non-Split Sprocket
  • Chain Number
    N5936
  • Number Of Teeth  
    25
  • Sprocket Material
    POM
  • Sprocket Type
    Molded Non-Split Sprocket
  • UPC_NO
    793699427196

Overview

Mfr description
114-694-2 N5936-25T 60MM SQ BLACK
  • 5930 Series Molded Non-Split Sprocket with 25Teeth and a 60mm Square Shaft-ready Bore in POM material

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought