Motion
N5936-24T 30MM 1KW2SS POM

REXNORD INC
N5936-24T 30MM 1KW2SS POM

10028492 / N5936-24T_30MM_1KW2SS_POM
MI ITEM #05022246
MFR #N5936-24T 30MM 1KW2SS POM
Price$49.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
N5936-24T 30MM 1KW2SS POM

10028492 / N5936-24T_30MM_1KW2SS_POM
MI ITEM #05022246
MFR #N5936-24T 30MM 1KW2SS POM

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$49.47/each

Specifications

Dimensions

  • Pitch Diameter  
    5.7990 in
  • Weight
    0.45 kg

Details

  • Bore Type
    Shaft-Ready
  • Chain / Sprocket Type
    Molded Non-Split Sprocket
  • Chain Number
    N5936
  • Number Of Teeth  
    24
  • Sprocket Material
    POM
  • Sprocket Type
    Molded Non-Split Sprocket
  • UPC_NO
    793699261776

Overview

Mfr description
114-699-9 N5936-24T 30MM KW2SS BLK
  • 5930 Series Molded Non-Split Sprocket with 24Teeth and a 30mm Round Shaft-ready Bore with 1 Keyway and 2 Setscrews in POM material

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought