Motion
N5936-24T 1-3/16IN 1KW2SS POM

REXNORD INC
N5936-24T 1-3/16IN 1KW2SS POM

10028489 / N5936-24T_1-3/16IN_1KW2SS_POM
MI ITEM #05022253
MFR #N5936-24T 1-3/16IN 1KW2SS POM
Price$51.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
N5936-24T 1-3/16IN 1KW2SS POM

10028489 / N5936-24T_1-3/16IN_1KW2SS_POM
MI ITEM #05022253
MFR #N5936-24T 1-3/16IN 1KW2SS POM

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$51.62/each

Specifications

Dimensions

  • Bore Diameter
    1 3/16 in
  • Pitch Diameter  
    5.7990 in
  • Weight
    0.44 lbs

Details

  • Bore Type
    Shaft-Ready
  • Chain / Sprocket Type
    Molded Non-Split Sprocket
  • Chain Number
    N5936
  • Number Of Teeth  
    24
  • Sprocket Material
    POM
  • Sprocket Type
    Molded Non-Split Sprocket
  • UPC_NO
    793699427332

Overview

Mfr description
114-699-5 N5936-24T 1-3/16 KW2SS
  • 5930 Series Molded Non-Split Sprocket with 24Teeth and a 1-3/16in Round Shaft-ready Bore with 1 Keyway and 2 Setscrews in POM material

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought