1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
REXNORD INC
N5936-24T 1-1/2IN 1KW2SS POM
Molded Non-Split Sprocket, 24 Teeth, 1.5000 in Bore Dia., 5.7460 in Pitch Dia.
MI ITEM #
05022257
MFR #
N5936-24T 1-1/2IN 1KW2SS POM
Your Price
$75.90
/each
Qty
Add to Cart
Previous Page
Home
Material Handling
Conveyor Chain and Sprockets
Conveyor Chain Sprockets
REXNORD INC N5936-24T 1-1/2IN 1KW2SS POM
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
REXNORD INC
N5936-24T 1-1/2IN 1KW2SS POM
Molded Non-Split Sprocket, 24 Teeth, 1.5000 in Bore Dia., 5.7460 in Pitch Dia.
MI ITEM #
05022257
MFR #
N5936-24T 1-1/2IN 1KW2SS POM
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price
$75.90
/each
(List
$87.29
)
Qty
Add to Cart
Overview
Mfr description
114-699-6 N5936-24T 1-1/2 KW2SS
Specifications
Sprocket Type
Molded Non-Split Sprocket
Bore Type
Finished Bore
Bore Diameter
1.5000 in
Pitch Diameter
5.7460 in
Number Of Teeth
24
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data