Motion
N5936-24T 1-1/2IN S PE

REXNORD INC
N5936-24T 1-1/2IN S PE

Flat Top Conveyor Chain Sprocket - Molded Split, 24 Teeth, 1.5000 in Bore Dia., 5.7460 in Pitch Dia., Polyethylene Material
Mi Item #05022258
MFR #N5936-24T 1-1/2IN S PE
Price$66.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
N5936-24T 1-1/2IN S PE

Flat Top Conveyor Chain Sprocket - Molded Split, 24 Teeth, 1.5000 in Bore Dia., 5.7460 in Pitch Dia., Polyethylene Material
Mi Item #05022258
MFR #N5936-24T 1-1/2IN S PE

Mfr description
114-696-2 N5936-24T 1-1/2 SQ CHEM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$66.88/each

Specifications

Dimensions

  • Bore Diameter
    1.5000 in
  • Pitch Diameter  
    5.7460 in
  • Weight
    0.44 lbs

Details

  • Material
    Polyethylene
  • Number Of Teeth  
    24
  • Sprocket Type
    Molded Split
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)