Motion
N5936-10T 25MM 1KW2SS POM

REXNORD INC
N5936-10T 25MM 1KW2SS POM

Flat Top Conveyor Chain Sprocket - Molded Non-Split Sprocket, 10 Teeth, 25 mm Bore Dia., 2.4490 in Pitch Dia., POM Material
Mi Item #05022262
MFR #N5936-10T 25MM 1KW2SS POM
Price$33.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
N5936-10T 25MM 1KW2SS POM

Flat Top Conveyor Chain Sprocket - Molded Non-Split Sprocket, 10 Teeth, 25 mm Bore Dia., 2.4490 in Pitch Dia., POM Material
Mi Item #05022262
MFR #N5936-10T 25MM 1KW2SS POM

Mfr description
114-811-8 N5936-10T 25MM KW2SS BLCK
  • 5930 Series Molded Non-Split Sprocket with 10Teeth and a 25mm Round Shaft-ready Bore with 1 Keyway and 2 Setscrews in POM material
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$33.84/each

Specifications

Dimensions

  • Bore Diameter
    25 mm
  • Pitch Diameter  
    2.4490 in
  • Weight
    0.09 lbs

Details

  • Bore Type
    Shaft-Ready
  • Chain / Sprocket Type
    Molded Non-Split Sprocket
  • Chain Number
    N5936
  • Material
    Acetal
  • Number Of Keyways
    1
  • Number Of Set Screws
    2
  • Number Of Teeth  
    10
  • Sprocket Material
    POM
  • Sprocket Type
    Molded Non-Split Sprocket
  • UPC_NO
    793699261837
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)