Motion
N4700-12T 65MM S POM

REXNORD INC
N4700-12T 65MM S POM

Flat Top Conveyor Chain Sprocket - Molded Split, 12 Teeth, 65 mm Bore Dia., 5.7960 in Pitch Dia., Acetal Material
Mi Item #05022270
MFR #N4700-12T 65MM S POM
Price$120.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
N4700-12T 65MM S POM

Flat Top Conveyor Chain Sprocket - Molded Split, 12 Teeth, 65 mm Bore Dia., 5.7960 in Pitch Dia., Acetal Material
Mi Item #05022270
MFR #N4700-12T 65MM S POM

Mfr description
114-588-16 N4700-12T 65MM SQ
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$120.17/each

Specifications

Dimensions

  • Bore Diameter
    65 mm
  • Pitch Diameter  
    5.7960 in
  • Weight
    0.49 lbs

Details

  • Bore Type
    Finished Bore
  • Material
    Acetal
  • Number Of Teeth  
    12
  • Sprocket Type
    Molded Split
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)