Motion
N4700-12T 40MM S POM

REXNORD INC
N4700-12T 40MM S POM

Molded Non-Split Sprocket, 12 Teeth, 40 mm Bore Dia., 5.7960 in Pitch Dia.
Mi Item #05022272
MFR #N4700-12T 40MM S POM
Price$100.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
N4700-12T 40MM S POM

Molded Non-Split Sprocket, 12 Teeth, 40 mm Bore Dia., 5.7960 in Pitch Dia.
Mi Item #05022272
MFR #N4700-12T 40MM S POM

Mfr description
114-588-14 N4700-12T 40MM SQ
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$100.14/each

Specifications

Dimensions

  • Bore Diameter
    40 mm
  • Pitch Diameter  
    5.7960 in

Details

  • Bore Type
    Finished Bore
  • Number Of Teeth  
    12
  • Sprocket Type
    Molded Non-Split Sprocket
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)