Motion
N4700-12T 1-1/2IN S PE

REXNORD INC
N4700-12T 1-1/2IN S PE

Flat Top Conveyor Chain Sprocket - One Piece, 12 Teeth, 1.5000 in Bore Dia., Thermoplastic Material
Mi Item #05022274
MFR #N4700-12T 1-1/2IN S PE
Price$120.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
N4700-12T 1-1/2IN S PE

Flat Top Conveyor Chain Sprocket - One Piece, 12 Teeth, 1.5000 in Bore Dia., Thermoplastic Material
Mi Item #05022274
MFR #N4700-12T 1-1/2IN S PE

Mfr description
114-1342-1 N4700-12T 1-1/2 SQ CHEM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$120.17/each

Specifications

Dimensions

  • Bore Diameter
    1.5000 in
  • Weight
    0.49 lbs

Details

  • Material
    Thermoplastic
  • Number Of Teeth  
    12
  • Sprocket Type
    One Piece
  • UPC_NO
    793699416824
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)