Motion
N1700-10T 2IN HX POM

REXNORD INC
N1700-10T 2IN HX POM

Flat Top Conveyor Chain Sprocket - One Piece, 10 Teeth
MI ITEM #05022277
MFR #N1700-10T 2IN HX POM
Price$109.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
N1700-10T 2IN HX POM

Flat Top Conveyor Chain Sprocket - One Piece, 10 Teeth
MI ITEM #05022277
MFR #N1700-10T 2IN HX POM

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$109.16/each

Specifications

Dimensions

  • Bore Diameter
    2 in
  • Pitch Diameter  
    6.3690 in
  • Weight
    0.71 lbs

Details

  • Bore Type
    Shaft-Ready
  • Chain / Sprocket Type
    Molded Non-Split Sprocket
  • Flange Material
    Thermoplastic
  • Hub Material
    Thermoplastic
  • Number Of Teeth  
    10
  • Sprocket Material
    Acetal
  • Sprocket Type
    Molded Non-Split Sprocket
  • UPC_NO
    698210837228

Overview

Mfr description
114-616-1 N1700-10T 2 HEX
  • 1700 Series Molded Non-Split Sprocket With 10 Teeth And a 2 Inch Hex Shaft-Ready Bore Molded In Acetal

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought